Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP33DNL1425MV
- Mfr # PHY660-13-20G-V
- Zoro # G322531319
product price:Â
$
94.29
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL26920, BEHRINGER BE660P25A, BEHRINGER BE660P25AV, DEMAG 4203612, DONALDSON 48953, DONALDSON DT0660D25UM, DONALDSON P173200, DONALDSON P566685, EPPENSTEINER 9660H20XLA000P, EPPENSTEINER 9660LAH20SLA000P, EPPENSTEINER 9660LAH20XLA000P, EPPENSTE
Filter Media
MICROGLASS
Height
12.91
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY660-13-20G-V
- Zoro #
- G322531319
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL26920, BEHRINGER BE660P25A, BEHRINGER BE660P25AV, DEMAG 4203612, DONALDSON 48953, DONALDSON DT0660D25UM, DONALDSON P173200, DONALDSON P566685, EPPENSTEINER 9660H20XLA000P, EPPENSTEINER 9660LAH20SLA000P, EPPENSTEINER 9660LAH20XLA000P, EPPENSTE
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- OD Bottom
- 3.56
- OD Top
- 3.56
- ID Top
- 1.9
- Collapse Pressure
- 435
Dimensions
- Height
- 12.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.