Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP33DNL1450WB
- Mfr # PHY660-13-50SS-V
- Zoro # G122508771
product price:Â
$
203.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DHD660S50B, FILTREC DHD660S50V, HYDAC/HYCON 0660D050WHC, HYDAC/HYCON 0660D050WHCV, HY-PRO HP33DNL1450WB, MAIN FILTER MF0421480, MAIN FILTER MF0576390, SWIFT SF330DN13050W, SWIFT SF330DN13050WV, WIX D45B50SV
Filter Media
304 SS WIRE
Height
12.91
Micron Rating
50
ID Top
1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY660-13-50SS-V
- Zoro #
- G122508771
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DHD660S50B, FILTREC DHD660S50V, HYDAC/HYCON 0660D050WHC, HYDAC/HYCON 0660D050WHCV, HY-PRO HP33DNL1450WB, MAIN FILTER MF0421480, MAIN FILTER MF0576390, SWIFT SF330DN13050W, SWIFT SF330DN13050WV, WIX D45B50SV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 50
- ID Top
- 1.9
- OD Top
- 3.56
- OD Bottom
- 3.56
- Collapse Pressure
- 435
Dimensions
- Height
- 12.91
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.