HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP33DNL1474WSB
- Mfr # PFC330-14-100SS-V
- Zoro # G322501961
product price:Â
$
86.39
/ea
Key Features
Replaces OEM Part
FILTER-X XH02298, FILTREC DHD660B100B, FILTREC DHD660B100V, HYDAC/HYCON 0660D100W, HYDAC/HYCON 0660D100WV, HY-PRO HP33DNL1474WSB, HY-PRO HP33DNL1474WSV, MAIN FILTER MF0060438, MAIN FILTER MF0576378, SEPARATION TECHNOLOGIES H660D100W, STAUFF SE160B100B, ST
Filter Media
304 SS WIRE
Height
13.74
Micron Rating
100
OD Top
3.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFC330-14-100SS-V
- Zoro #
- G322501961
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-X XH02298, FILTREC DHD660B100B, FILTREC DHD660B100V, HYDAC/HYCON 0660D100W, HYDAC/HYCON 0660D100WV, HY-PRO HP33DNL1474WSB, HY-PRO HP33DNL1474WSV, MAIN FILTER MF0060438, MAIN FILTER MF0576378, SEPARATION TECHNOLOGIES H660D100W, STAUFF SE160B100B, ST
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Top
- 3.03
- OD Bottom
- 3.03
- ID Top
- 1.9
- Collapse Pressure
- 435
Dimensions
- Height
- 13.74
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.