HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP33DNL73MV
- Mfr # PHY330-6-3G-V
- Zoro # G322517597
product price:Â
$
50.99
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL2633, BEHRINGER BE330P03A, BEHRINGER BE330P03AV, DONALDSON DT0330D5UM, DONALDSON P173197, DONALDSON P566678, EPPENSTEINER 9330H3XLA000P, EPPENSTEINER 9330LAH3SLA000P, EPPENSTEINER 9330LAH3XLA000P, EPPENSTEINER E400HL330H3LLLA, FILTER-MART 050
Filter Media
MICROGLASS
Height
6.38
Micron Rating
3
OD Bottom
3.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHY330-6-3G-V
- Zoro #
- G322517597
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL2633, BEHRINGER BE330P03A, BEHRINGER BE330P03AV, DONALDSON DT0330D5UM, DONALDSON P173197, DONALDSON P566678, EPPENSTEINER 9330H3XLA000P, EPPENSTEINER 9330LAH3SLA000P, EPPENSTEINER 9330LAH3XLA000P, EPPENSTEINER E400HL330H3LLLA, FILTER-MART 050
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 3.56
- OD Top
- 3.56
- ID Top
- 1.9
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 435
Dimensions
- Height
- 6.38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.