Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP33DNL750WB
- Mfr # PHY330-6-50SS-V
- Zoro # G822473898
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTRATION GROUP H0330DN3050, FILTREC DHD330S50B, FILTREC DHD330S50V, HYDAC/HYCON 319433, HYDAC/HYCON 0330D050WHC, HYDAC/HYCON 0330D050WHCV, HY-PRO HP33DNL750WB, HY-PRO HP33DNL750WSV, JURA FILTRATION SH75188, MAHLE 70356140, MAIN FILTER MF0420956, MAIN FI
Filter Media
304 SS WIRE
Height
6.38
Micron Rating
50
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY330-6-50SS-V
- Zoro #
- G822473898
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.38
Details
- Replaces OEM Part
- FILTRATION GROUP H0330DN3050, FILTREC DHD330S50B, FILTREC DHD330S50V, HYDAC/HYCON 319433, HYDAC/HYCON 0330D050WHC, HYDAC/HYCON 0330D050WHCV, HY-PRO HP33DNL750WB, HY-PRO HP33DNL750WSV, JURA FILTRATION SH75188, MAHLE 70356140, MAIN FILTER MF0420956, MAIN FI
- Filter Media
- 304 SS WIRE
- Micron Rating
- 50
- Collapse Pressure
- 435
- ID Top
- 1.9
- OD Bottom
- 3.56
- OD Top
- 3.56
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.