HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP340L810MB
- Mfr # PPR31-8-10G-V
- Zoro # G822524316
product price:Â
$
73.25
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL31510, BALDWIN PT23034MPG, BUSSE HE191, CATERPILLAR 3I1729, DIGOMA DGMH1068, DINGBRO DDD0891, DONALDSON DT031P14UM, DONALDSON P170098, DONALDSON P567051, FILTER-MART 280036, FILTER-MART 282261, FILTER-MART 286359, FILTER-MART 288585, FILTER-X
Filter Media
MICROGLASS
Height
7.89
Micron Rating
10
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR31-8-10G-V
- Zoro #
- G822524316
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- AIRFIL AFKOVL31510, BALDWIN PT23034MPG, BUSSE HE191, CATERPILLAR 3I1729, DIGOMA DGMH1068, DINGBRO DDD0891, DONALDSON DT031P14UM, DONALDSON P170098, DONALDSON P567051, FILTER-MART 280036, FILTER-MART 282261, FILTER-MART 286359, FILTER-MART 288585, FILTER-X
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/13
- OD Bottom
- 3.6
- ID Top
- 1.88
- OD Top
- 3.6
Dimensions
- Height
- 7.89
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.