Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP34NL525MV
Mfr # PMH034-6-20G-V
Zoro # G022470611
product price:Â
$
62.15
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL30420, EPPENSTEINER 18140H20SLG000P, EPPENSTEINER 18140H20XLG000P, FILTER-X XH02454, FILTREC DMD034E20B, FILTREC DMD034E20V, HY-PRO HP34NL525MB, HY-PRO HP34NL525MV, INTERNORMEN 304485, INTERNORMEN 0485203425VG16EP, INTERNORMEN 0485203425VG16E
Filter Media
MICROGLASS
Height
5.66
Micron Rating
20
Beta Ratio 1
200/20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH034-6-20G-V
- Zoro #
- G022470611
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 5.66
Details
- Replaces OEM Part
- AIRFIL AFKOVL30420, EPPENSTEINER 18140H20SLG000P, EPPENSTEINER 18140H20XLG000P, FILTER-X XH02454, FILTREC DMD034E20B, FILTREC DMD034E20V, HY-PRO HP34NL525MB, HY-PRO HP34NL525MV, INTERNORMEN 304485, INTERNORMEN 0485203425VG16EP, INTERNORMEN 0485203425VG16E
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 435
- OD Top
- 3.06
- OD Bottom
- 3.08
- ID Top
- 1.09