Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP37L1374WB
- Mfr # PFA370-13-75SS-V
- Zoro # G722542359
product price:Â
$
170.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P174563, FAIREY ARLON (PARKER) 390Z375A, FILTER-X XH02092, FILTREC D932T75A, FILTREC D932T75AV, HY-PRO HP37L1374WB, HY-PRO HP37L1374WV, HY-PRO HP37L1375WV, MAIN FILTER MF0060015, MAIN FILTER MF0509317, NATIONAL FILTERS 10419265575SS, WIX D34B75T
Filter Media
304 SS WIRE
Height
12.6
Micron Rating
74
Collapse Pressure
365
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PFA370-13-75SS-V
- Zoro #
- G722542359
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12.6
Details
- Replaces OEM Part
- DONALDSON P174563, FAIREY ARLON (PARKER) 390Z375A, FILTER-X XH02092, FILTREC D932T75A, FILTREC D932T75AV, HY-PRO HP37L1374WB, HY-PRO HP37L1374WV, HY-PRO HP37L1375WV, MAIN FILTER MF0060015, MAIN FILTER MF0509317, NATIONAL FILTERS 10419265575SS, WIX D34B75T
- Filter Media
- 304 SS WIRE
- Micron Rating
- 74
- Collapse Pressure
- 365
- OD Bottom
- 3.68
- OD Top
- 3.69
- ID Top
- 1.89
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.