HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP37L874WB
- Mfr # PFA370-8-75SS-V
- Zoro # G122512693
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P174562, FAIREY ARLON (PARKER) 390Z275A, FILTER-X XH02084, FILTREC D931T75A, FILTREC D931T75AV, HY-PRO HP37L874WB, HY-PRO HP37L874WV, MAIN FILTER MF0060008, MAIN FILTER MF0509311, NATIONAL FILTERS 10419265375SS, PUROLATOR/FACET P370EAL753N2, WIX
Filter Media
304 SS WIRE
Height
7.83
Micron Rating
74
OD Top
3.69
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PFA370-8-75SS-V
- Zoro #
- G122512693
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P174562, FAIREY ARLON (PARKER) 390Z275A, FILTER-X XH02084, FILTREC D931T75A, FILTREC D931T75AV, HY-PRO HP37L874WB, HY-PRO HP37L874WV, MAIN FILTER MF0060008, MAIN FILTER MF0509311, NATIONAL FILTERS 10419265375SS, PUROLATOR/FACET P370EAL753N2, WIX
- Filter Media
- 304 SS WIRE
- Micron Rating
- 74
- OD Top
- 3.69
- Collapse Pressure
- 365
- OD Bottom
- 3.68
- ID Top
- 1.89
Dimensions
- Height
- 7.83
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.