HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP390L810MB
- Mfr # PPR38-8-10G-V
- Zoro # G522483821
product price:Â
$
89.55
/ea
Key Features
Replaces OEM Part
FILTER-MART 051651, FILTREC D780G10A, FILTREC D780G10AV, HY-PRO HP390L810MB, HY-PRO HP390L810MV, JURA FILTRATION SH51253, MAIN FILTER MF0059859, MAIN FILTER MF0059860, PARKER G04276, PARKER G04280, PUROLATOR/FACET 38P0EAM122F1, PUROLATOR/FACET 38P0EAM122N
Filter Media
MICROGLASS
Height
7.87
Micron Rating
10
OD Top
3.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR38-8-10G-V
- Zoro #
- G522483821
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTER-MART 051651, FILTREC D780G10A, FILTREC D780G10AV, HY-PRO HP390L810MB, HY-PRO HP390L810MV, JURA FILTRATION SH51253, MAIN FILTER MF0059859, MAIN FILTER MF0059860, PARKER G04276, PARKER G04280, PUROLATOR/FACET 38P0EAM122F1, PUROLATOR/FACET 38P0EAM122N
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Top
- 3.66
- Collapse Pressure
- 305
- ID Top
- 1.77
- Beta Ratio 1
- 200/13
- OD Bottom
- 3.66
Dimensions
- Height
- 7.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.