Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP391L86MB
Mfr # PPR38-8-6G-HC-V
Zoro # G722520845
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC D780G06B, FILTREC D780G06BV, HY-PRO HP391L86MB, HY-PRO HP391L86MV, MAIN FILTER MF0059857, MAIN FILTER MF0059858, PARKER G04323, PARKER G04327, PUROLATOR/FACET 38P0EAH064F1, PUROLATOR/FACET 38P0EAH064N1, WIX D10B06GBV
Filter Media
MICROGLASS
Height
7.91
Micron Rating
5
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPR38-8-6G-HC-V
- Zoro #
- G722520845
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC D780G06B, FILTREC D780G06BV, HY-PRO HP391L86MB, HY-PRO HP391L86MV, MAIN FILTER MF0059857, MAIN FILTER MF0059858, PARKER G04323, PARKER G04327, PUROLATOR/FACET 38P0EAH064F1, PUROLATOR/FACET 38P0EAH064N1, WIX D10B06GBV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- Collapse Pressure
- 3045
- OD Bottom
- 3.74
- OD Top
- 3.74
- Beta Ratio 1
- 200/4.5
- ID Top
- 1.77