HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP40L325WB
- Mfr # PMH149-3-25SS-V
- Zoro # G022462654
product price:Â
$
70.39
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 185G25G000P, FILTER-X XH02561, FILTREC DMD149B25B, FILTREC DMD149B25V, HY-PRO HP40L325WB, MAHLE 852149DRG25, MAIN FILTER MF0061352, MAIN FILTER MF0061353, NATIONAL FILTERS 131110938, NATIONAL FILTERS 141110938, REXROTH 185G25G000M, REXROTH 18
Filter Media
304 SS WIRE
Height
2.75
Micron Rating
25
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH149-3-25SS-V
- Zoro #
- G022462654
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 2.75
Details
- Replaces OEM Part
- EPPENSTEINER 185G25G000P, FILTER-X XH02561, FILTREC DMD149B25B, FILTREC DMD149B25V, HY-PRO HP40L325WB, MAHLE 852149DRG25, MAIN FILTER MF0061352, MAIN FILTER MF0061353, NATIONAL FILTERS 131110938, NATIONAL FILTERS 141110938, REXROTH 185G25G000M, REXROTH 18
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 435
- OD Bottom
- 1.19
- OD Top
- 1.19
- ID Top
- 0.64
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.