HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP42L86M
- Mfr # PHP42L-6-5G-HC
- Zoro # G922495028
product price:Â
$
80.25
/ea
Key Features
Height
6.18
Micron Rating
5
OD Top
2.72
Beta Ratio 1
200/4.5
Filter Media
MICROGLASS
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PHP42L-6-5G-HC
- Zoro #
- G922495028
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 5
- OD Top
- 2.72
- Beta Ratio 1
- 200/4.5
- Filter Media
- MICROGLASS
- ID Top
- 1.25
- OD Bottom
- 2.72
- Replaces OEM Part
- FILTER-MART 050657, FILTREC WG413, HYDAC/HYCON H1632005BN, HY-PRO HP42L86M, HY-PRO HP42NL86M, MAIN FILTER MF0066073, WIX W01AG413
- Collapse Pressure
- 3045
Dimensions
- Height
- 6.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.