Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP43HL103MB
- Mfr # PEP20004-10-3G-HC-V
- Zoro # G722563620
product price:Â
$
143.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20013H3SLC000P, EPPENSTEINER 20013H3SLC000V, EPPENSTEINER 20013H3XLC000M, EPPENSTEINER 20013H3XLC000P, EPPENSTEINER 20013H3XLC000V, FILTREC DVD20013F03B, FILTREC DVD20013F03V, HY-PRO HP43HL103MB, HY-PRO HP43HL103MV, MAIN FILTER MF0576686, MAI
Filter Media
MICROGLASS
Height
9.72
Micron Rating
3
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20004-10-3G-HC-V
- Zoro #
- G722563620
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20013H3SLC000P, EPPENSTEINER 20013H3SLC000V, EPPENSTEINER 20013H3XLC000M, EPPENSTEINER 20013H3XLC000P, EPPENSTEINER 20013H3XLC000V, FILTREC DVD20013F03B, FILTREC DVD20013F03V, HY-PRO HP43HL103MB, HY-PRO HP43HL103MV, MAIN FILTER MF0576686, MAI
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 3045
- OD Top
- 1.77
- ID Top
- 0.95
- OD Bottom
- 1.77
- Beta Ratio 1
- 200/3
Dimensions
- Height
- 9.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.