Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP43HL6100WE
- Mfr # PEP20004-6-100SS-HC-E.1
- Zoro # G522494827
product price:Â
$
113.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HY-PRO HP43HL6100WE
Filter Media
304 SS WIRE
Height
6.18
Micron Rating
100
OD Top
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20004-6-100SS-HC-E.1
- Zoro #
- G522494827
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.18
Details
- Replaces OEM Part
- HY-PRO HP43HL6100WE
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Top
- 1.77
- ID Top
- 0.95
- OD Bottom
- 1.77
- Collapse Pressure
- 3045