Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP43NL10100WB
- Mfr # PEP20004-10-100SS-V
- Zoro # G722555823
product price:Â
$
37.85
/ea
Sold in multiples of 2 for $75.70
Key Features
Replaces OEM Part
EPPENSTEINER 20013G100A000P, EPPENSTEINER 20013G100A000V, FILTREC DVD20013B100B, FILTREC DVD20013B100V, HY-PRO HP43NL10100WB, HY-PRO HP43NL10100WV, MAIN FILTER MF0576666, MAIN FILTER MF0576667, REXROTH 20013G100A000M, REXROTH 20013G100A000V, WIX D21A100BV
Filter Media
304 SS WIRE
Height
9.72
Micron Rating
100
OD Bottom
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20004-10-100SS-V
- Zoro #
- G722555823
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20013G100A000P, EPPENSTEINER 20013G100A000V, FILTREC DVD20013B100B, FILTREC DVD20013B100V, HY-PRO HP43NL10100WB, HY-PRO HP43NL10100WV, MAIN FILTER MF0576666, MAIN FILTER MF0576667, REXROTH 20013G100A000M, REXROTH 20013G100A000V, WIX D21A100BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Bottom
- 1.77
- ID Top
- 0.95
- Collapse Pressure
- 435
- OD Top
- 1.77
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.