HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP43NL1025MV
- Mfr # PEP20004-10-20G-V
- Zoro # G622561160
product price:Â
$
58.95
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20013H20SLA000P, EPPENSTEINER 20013H20SLA000V, EPPENSTEINER 20013H20XLA000P, EPPENSTEINER 20013H20XLA000V, FILTRATION GROUP E20013DN2025, FILTRATION GROUP E20013DN2025FPM, FILTREC DVD20013E20B, FILTREC DVD20013E20V, FILTREC WG477, HY-PRO HP43
Filter Media
MICROGLASS
Height
9.72
Micron Rating
20
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20004-10-20G-V
- Zoro #
- G622561160
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20013H20SLA000P, EPPENSTEINER 20013H20SLA000V, EPPENSTEINER 20013H20XLA000P, EPPENSTEINER 20013H20XLA000V, FILTRATION GROUP E20013DN2025, FILTRATION GROUP E20013DN2025FPM, FILTREC DVD20013E20B, FILTREC DVD20013E20V, FILTREC WG477, HY-PRO HP43
- Filter Media
- MICROGLASS
- Micron Rating
- 20
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/20
- OD Bottom
- 1.77
- OD Top
- 1.77
- ID Top
- 0.95
Dimensions
- Height
- 9.72
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.