HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP43NL1040WB
- Mfr # PEP20004-10-40SS-V
- Zoro # G122507903
product price:Â
$
92.69
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20013G40A000P, FILTREC DVD20013B40B, FILTREC DVD20013B40V, HY-PRO HP43NL1040WB, HY-PRO HP43NL1040WV, MAIN FILTER MF0576672, MAIN FILTER MF0576673, REXROTH 20013G40A000M, REXROTH 20013G40A000V, WIX D21A40BV
Filter Media
304 SS WIRE
Height
9.72
Micron Rating
40
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20004-10-40SS-V
- Zoro #
- G122507903
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.72
Details
- Replaces OEM Part
- EPPENSTEINER 20013G40A000P, FILTREC DVD20013B40B, FILTREC DVD20013B40V, HY-PRO HP43NL1040WB, HY-PRO HP43NL1040WV, MAIN FILTER MF0576672, MAIN FILTER MF0576673, REXROTH 20013G40A000M, REXROTH 20013G40A000V, WIX D21A40BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- Collapse Pressure
- 435
- ID Top
- 0.95
- OD Bottom
- 1.77
- OD Top
- 1.77
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.