HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP43NL410MV
- Mfr # PEP20004-4-10G-V
- Zoro # G822493971
product price:Â
$
46.25
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20005H10SLA000P, EPPENSTEINER 20005H10XLA000P, FILTRATION GROUP E20005DN2010, FILTRATION GROUP E20005DN2010FPM, FILTREC DVD20005E10B, FILTREC DVD20005E10V, HY-PRO HP43NL410MB, HY-PRO HP43NL410MV, MAIN FILTER MF0576582, MAIN FILTER MF0576583,
Filter Media
MICROGLASS
Height
3.86
Micron Rating
10
OD Bottom
1.77
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20004-4-10G-V
- Zoro #
- G822493971
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20005H10SLA000P, EPPENSTEINER 20005H10XLA000P, FILTRATION GROUP E20005DN2010, FILTRATION GROUP E20005DN2010FPM, FILTREC DVD20005E10B, FILTREC DVD20005E10V, HY-PRO HP43NL410MB, HY-PRO HP43NL410MV, MAIN FILTER MF0576582, MAIN FILTER MF0576583,
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- OD Bottom
- 1.77
- Collapse Pressure
- 435
- OD Top
- 1.77
- ID Top
- 0.95
- Beta Ratio 1
- 200/13
Dimensions
- Height
- 3.86
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.