Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP43NL43MB
- Mfr # PEP20004-4-3G-V
- Zoro # G922488488
product price:Â
$
49.39
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 20005H3SLA000P, EPPENSTEINER 20005H3XLA000P, FILTREC DVD20005E03B, FILTREC DVD20005E03V, HY-PRO HP43NL43MB, HY-PRO HP43NL43MV, MAIN FILTER MF0576578, MAIN FILTER MF0576579, REXROTH 20005H3SLA000M, REXROTH 20005H3SLA000V, REXROTH 20005H3XLA000
Height
3.86
Micron Rating
3
Filter Media
MICROGLASS
Collapse Pressure
435
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP20004-4-3G-V
- Zoro #
- G922488488
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.86
Details
- Replaces OEM Part
- EPPENSTEINER 20005H3SLA000P, EPPENSTEINER 20005H3XLA000P, FILTREC DVD20005E03B, FILTREC DVD20005E03V, HY-PRO HP43NL43MB, HY-PRO HP43NL43MV, MAIN FILTER MF0576578, MAIN FILTER MF0576579, REXROTH 20005H3SLA000M, REXROTH 20005H3SLA000V, REXROTH 20005H3XLA000
- Micron Rating
- 3
- Filter Media
- MICROGLASS
- Collapse Pressure
- 435
- Beta Ratio 1
- 200/3
- OD Bottom
- 1.77
- ID Top
- 0.95
- OD Top
- 1.77
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.