Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP48HL1116MV
- Mfr # PMH60-11-10G-HC-V
- Zoro # G822519923
product price:Â
$
71.99
/ea
Key Features
Replaces OEM Part
FILTER-X XH04836, FILTREC DLD150F10B, FILTREC DLD150F10V, HY-PRO HP48HL1110MB, HY-PRO HP48HL1110MV, HY-PRO HP48HL1116MB, HY-PRO HP48HL1116MV, INTERNORMEN 300138, INTERNORMEN 300139, INTERNORMEN 01E15010VGHREP, INTERNORMEN 01E15010VGHREV, JURA FILTRATION S
Filter Media
MICROGLASS
Height
11.18
Micron Rating
10
Beta Ratio 1
200/13
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH60-11-10G-HC-V
- Zoro #
- G822519923
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 11.18
Details
- Replaces OEM Part
- FILTER-X XH04836, FILTREC DLD150F10B, FILTREC DLD150F10V, HY-PRO HP48HL1110MB, HY-PRO HP48HL1110MV, HY-PRO HP48HL1116MB, HY-PRO HP48HL1116MV, INTERNORMEN 300138, INTERNORMEN 300139, INTERNORMEN 01E15010VGHREP, INTERNORMEN 01E15010VGHREV, JURA FILTRATION S
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Beta Ratio 1
- 200/13
- Collapse Pressure
- 3045
- ID Top
- 0.87
- OD Top
- 1.75
- OD Bottom
- 1.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.