HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP48HL1125WB
- Mfr # PMH60-11-25SS-HC-V
- Zoro # G022465044
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD150T25B, FILTREC DLD150T25V, HY-PRO HP48HL1125WB, HY-PRO HP48HL1125WV, INTERNORMEN 300143, INTERNORMEN 300650, INTERNORMEN 01E15025GHREP, INTERNORMEN 01E15025GHREV, MAIN FILTER MF0060539, MAIN FILTER MF0421589, SWIFT SF001361125WCHP, SWIFT SF00
Filter Media
304 SS WIRE
Height
11.18
Micron Rating
25
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH60-11-25SS-HC-V
- Zoro #
- G022465044
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD150T25B, FILTREC DLD150T25V, HY-PRO HP48HL1125WB, HY-PRO HP48HL1125WV, INTERNORMEN 300143, INTERNORMEN 300650, INTERNORMEN 01E15025GHREP, INTERNORMEN 01E15025GHREV, MAIN FILTER MF0060539, MAIN FILTER MF0421589, SWIFT SF001361125WCHP, SWIFT SF00
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 3045
- ID Top
- 0.87
- OD Top
- 1.75
- OD Bottom
- 1.75
Dimensions
- Height
- 11.18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.