HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP48HL116MV
- Mfr # PMH60-11-5G-HC-V
- Zoro # G022484649
product price:Â
$
74.49
/ea
Key Features
Replaces OEM Part
FILTREC DLD150F05B, FILTREC DLD150F05V, HY-PRO HP48HL116MB, HY-PRO HP48HL116MV, INTERNORMEN 300145, INTERNORMEN 312536, INTERNORMEN 01E1506VGHREP, INTERNORMEN 01E1506VGHREV, MAIN FILTER MF0060531, MAIN FILTER MF0060532, SWIFT SF00166116UMHP, SWIFT SF00166
Filter Media
MICROGLASS
Height
11.18
Micron Rating
5
ID Top
0.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH60-11-5G-HC-V
- Zoro #
- G022484649
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 11.18
Details
- Replaces OEM Part
- FILTREC DLD150F05B, FILTREC DLD150F05V, HY-PRO HP48HL116MB, HY-PRO HP48HL116MV, INTERNORMEN 300145, INTERNORMEN 312536, INTERNORMEN 01E1506VGHREP, INTERNORMEN 01E1506VGHREV, MAIN FILTER MF0060531, MAIN FILTER MF0060532, SWIFT SF00166116UMHP, SWIFT SF00166
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 0.87
- Beta Ratio 1
- 200/4.5
- OD Top
- 1.75
- Collapse Pressure
- 3045
- OD Bottom
- 1.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.