Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP48HL410WB
- Mfr # PMH60-4-10SS-HC-V
- Zoro # G622542206
product price:Â
$
69.99
/ea
Key Features
Replaces OEM Part
FILTREC DLD60T10B, FILTREC DLD60T10V, HY-PRO HP48HL410WB, HY-PRO HP48HL410WV, INTERNORMEN 300075, INTERNORMEN 01E6010GHREP, INTERNORMEN 01E6010GHREV, MAIN FILTER MF0060752, MAIN FILTER MF0060753, WIX D55B10TV
Filter Media
304 SS WIRE
Height
4.3
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH60-4-10SS-HC-V
- Zoro #
- G622542206
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.3
Details
- Replaces OEM Part
- FILTREC DLD60T10B, FILTREC DLD60T10V, HY-PRO HP48HL410WB, HY-PRO HP48HL410WV, INTERNORMEN 300075, INTERNORMEN 01E6010GHREP, INTERNORMEN 01E6010GHREV, MAIN FILTER MF0060752, MAIN FILTER MF0060753, WIX D55B10TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- Collapse Pressure
- 3045
- OD Top
- 1.75
- ID Top
- 0.87
- OD Bottom
- 1.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.