HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP48HL416MV
- Mfr # PMH60-4-10G-HC-V
- Zoro # G322506485
product price:Â
$
40.15
/ea
Key Features
Replaces OEM Part
EPPENSTEINER 1760H10XLH000P, FILTRATION GROUP I60DH2010, FILTREC DLD60F10B, FILTREC DLD60F10V, HY-PRO HP48HL410MB, HY-PRO HP48HL410MV, HY-PRO HP48HL416MB, HY-PRO HP48HL416MV, INTERNORMEN 300074, INTERNORMEN 300602, INTERNORMEN 01E6010VGHREP, INTERNORMEN 0
Filter Media
MICROGLASS
Height
4.3
Micron Rating
10
ID Top
0.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH60-4-10G-HC-V
- Zoro #
- G322506485
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 1760H10XLH000P, FILTRATION GROUP I60DH2010, FILTREC DLD60F10B, FILTREC DLD60F10V, HY-PRO HP48HL410MB, HY-PRO HP48HL410MV, HY-PRO HP48HL416MB, HY-PRO HP48HL416MV, INTERNORMEN 300074, INTERNORMEN 300602, INTERNORMEN 01E6010VGHREP, INTERNORMEN 0
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- ID Top
- 0.87
- Collapse Pressure
- 3045
- OD Top
- 1.75
- Beta Ratio 1
- 200/13
- OD Bottom
- 1.75
Dimensions
- Height
- 4.3
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.