Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP48HL4500WV
- Mfr # PMH60-4-500SS-HC-V
- Zoro # G522472238
product price:Â
$
40.99
/ea
Key Features
Replaces OEM Part
FILTREC DLD60T500B, FILTREC DLD60T500V, HY-PRO HP48HL4500WB, HY-PRO HP48HL4500WV, INTERNORMEN 306669, INTERNORMEN 312857, INTERNORMEN 01E60500GHREP, INTERNORMEN 01E60500GHREV, MAIN FILTER MF0060759, MAIN FILTER MF0421946, WIX D55B500TV
Filter Media
304 SS WIRE
Height
4.3
Micron Rating
500
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH60-4-500SS-HC-V
- Zoro #
- G522472238
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.3
Details
- Replaces OEM Part
- FILTREC DLD60T500B, FILTREC DLD60T500V, HY-PRO HP48HL4500WB, HY-PRO HP48HL4500WV, INTERNORMEN 306669, INTERNORMEN 312857, INTERNORMEN 01E60500GHREP, INTERNORMEN 01E60500GHREV, MAIN FILTER MF0060759, MAIN FILTER MF0421946, WIX D55B500TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 500
- Collapse Pressure
- 3045
- OD Bottom
- 1.75
- ID Top
- 0.87
- OD Top
- 1.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.