HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP48HL725WV
- Mfr # PMH60-7-25SS-HC-V
- Zoro # G522462239
product price:Â
$
63.15
/ea
Key Features
Replaces OEM Part
FILTREC DLD90T25B, FILTREC DLD90T25V, HY-PRO HP48HL725WB, HY-PRO HP48HL725WV, INTERNORMEN 300111, INTERNORMEN 300113, INTERNORMEN 01E9025GHREP, INTERNORMEN 01E9025GHREV, MAIN FILTER MF0060841, MAIN FILTER MF0060842, SWIFT SF00253725WCHP, SWIFT SF00253725W
Filter Media
304 SS WIRE
Height
6.85
Micron Rating
25
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH60-7-25SS-HC-V
- Zoro #
- G522462239
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD90T25B, FILTREC DLD90T25V, HY-PRO HP48HL725WB, HY-PRO HP48HL725WV, INTERNORMEN 300111, INTERNORMEN 300113, INTERNORMEN 01E9025GHREP, INTERNORMEN 01E9025GHREV, MAIN FILTER MF0060841, MAIN FILTER MF0060842, SWIFT SF00253725WCHP, SWIFT SF00253725W
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- OD Top
- 1.75
- ID Top
- 0.87
- Collapse Pressure
- 3045
- OD Bottom
- 1.75
Dimensions
- Height
- 6.85
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.