Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP48NL1110WV
- Mfr # PMH60-11-10SS-V
- Zoro # G122481012
product price:Â
$
101.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD150B10B, FILTREC DLD150B10V, HY-PRO HP48NL1110WB, HY-PRO HP48NL1110WV, INTERNORMEN 300140, INTERNORMEN 01E15010G30EP, INTERNORMEN 01E15010G30EV, JURA FILTRATION SH65063, MAIN FILTER MF0060508, MAIN FILTER MF0576415, WIX D49B10BV
Filter Media
304 SS WIRE
Height
11.14
Micron Rating
10
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH60-11-10SS-V
- Zoro #
- G122481012
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD150B10B, FILTREC DLD150B10V, HY-PRO HP48NL1110WB, HY-PRO HP48NL1110WV, INTERNORMEN 300140, INTERNORMEN 01E15010G30EP, INTERNORMEN 01E15010G30EV, JURA FILTRATION SH65063, MAIN FILTER MF0060508, MAIN FILTER MF0576415, WIX D49B10BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Top
- 1.75
- Collapse Pressure
- 305
- ID Top
- 0.87
- OD Bottom
- 1.75
Dimensions
- Height
- 11.14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.