Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP48NL113MV
- Mfr # PMH60-11-3G-V
- Zoro # G822472709
product price:Â
$
57.55
/ea
Key Features
Replaces OEM Part
FILTREC DLD150E03B, FILTREC DLD150E03V, HY-PRO HP48NL113MB, HY-PRO HP48NL113MV, INTERNORMEN 316513, INTERNORMEN 01E1503VG30EP, INTERNORMEN 01E1503VG30EV, MAIN FILTER MF0060521, MAIN FILTER MF0060522, WIX D49B03EV
Filter Media
MICROGLASS
Height
11.14
Micron Rating
3
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH60-11-3G-V
- Zoro #
- G822472709
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD150E03B, FILTREC DLD150E03V, HY-PRO HP48NL113MB, HY-PRO HP48NL113MV, INTERNORMEN 316513, INTERNORMEN 01E1503VG30EP, INTERNORMEN 01E1503VG30EV, MAIN FILTER MF0060521, MAIN FILTER MF0060522, WIX D49B03EV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Top
- 1.75
- Collapse Pressure
- 305
- Beta Ratio 1
- 200/3
- ID Top
- 0.87
- OD Bottom
- 1.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.