Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP48NL1140WV
- Mfr # PMH60-11-40SS-V
- Zoro # G422538461
product price:Â
$
86.69
/ea
Key Features
Replaces OEM Part
FILTREC DLD150B40B, FILTREC DLD150B40V, HY-PRO HP48NL1140WB, HY-PRO HP48NL1140WV, INTERNORMEN 300651, INTERNORMEN 300652, INTERNORMEN 01E15040G30EP, INTERNORMEN 01E15040G30EV, MAIN FILTER MF0060513, MAIN FILTER MF0060514, WIX D49B40BV
Filter Media
304 SS WIRE
Height
11.14
Micron Rating
40
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH60-11-40SS-V
- Zoro #
- G422538461
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD150B40B, FILTREC DLD150B40V, HY-PRO HP48NL1140WB, HY-PRO HP48NL1140WV, INTERNORMEN 300651, INTERNORMEN 300652, INTERNORMEN 01E15040G30EP, INTERNORMEN 01E15040G30EV, MAIN FILTER MF0060513, MAIN FILTER MF0060514, WIX D49B40BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Top
- 1.75
- Collapse Pressure
- 305
- OD Bottom
- 1.75
- ID Top
- 0.87
Dimensions
- Height
- 11.14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.