HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP48NL410WB
- Mfr # PMH60-4-10SS-V
- Zoro # G822506466
product price:Â
$
67.15
/ea
Key Features
Replaces OEM Part
FILTREC DLD60B10B, FILTREC DLD60B10V, HY-PRO HP48NL410WB, HY-PRO HP48NL410WV, INTERNORMEN 301886, INTERNORMEN 01E6010G30EP, INTERNORMEN 01E6010G30EV, MAIN FILTER MF0060727, MAIN FILTER MF0576454, WIX D55B10BV
Filter Media
304 SS WIRE
Height
4.25
Micron Rating
10
OD Bottom
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH60-4-10SS-V
- Zoro #
- G822506466
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD60B10B, FILTREC DLD60B10V, HY-PRO HP48NL410WB, HY-PRO HP48NL410WV, INTERNORMEN 301886, INTERNORMEN 01E6010G30EP, INTERNORMEN 01E6010G30EV, MAIN FILTER MF0060727, MAIN FILTER MF0576454, WIX D55B10BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 10
- OD Bottom
- 1.75
- ID Top
- 0.87
- Collapse Pressure
- 305
- OD Top
- 1.75
Dimensions
- Height
- 4.25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.