HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP48NL440WV
- Mfr # PMH60-4-40SS-V
- Zoro # G322473091
product price:Â
$
45.59
/ea
Key Features
Replaces OEM Part
FILTREC DLD60B40B, FILTREC DLD60B40V, HY-PRO HP48NL440WB, HY-PRO HP48NL440WV, INTERNORMEN 301994, INTERNORMEN 01E6040G30EP, INTERNORMEN 01E6040G30EV, MAIN FILTER MF0060729, MAIN FILTER MF0576455, WIX D55B40BV
Filter Media
304 SS WIRE
Height
4.25
Micron Rating
40
OD Top
1.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH60-4-40SS-V
- Zoro #
- G322473091
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 4.25
Details
- Replaces OEM Part
- FILTREC DLD60B40B, FILTREC DLD60B40V, HY-PRO HP48NL440WB, HY-PRO HP48NL440WV, INTERNORMEN 301994, INTERNORMEN 01E6040G30EP, INTERNORMEN 01E6040G30EV, MAIN FILTER MF0060729, MAIN FILTER MF0576455, WIX D55B40BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 40
- OD Top
- 1.75
- OD Bottom
- 1.75
- Collapse Pressure
- 305
- ID Top
- 0.87
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.