HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP48NL7130WB
- Mfr # PMH60-7-130SS-V
- Zoro # G822495531
product price:Â
$
46.29
/ea
Key Features
Replaces OEM Part
FILTREC DLD90B130B, FILTREC DLD90B130V, HY-PRO HP48NL7130WB, HY-PRO HP48NL7130WV, INTERNORMEN 303104, INTERNORMEN 01E90130G30EP, INTERNORMEN 01E90130G30EV, MAIN FILTER MF0060806, MAIN FILTER MF0576466, WIX D57B130BV
Filter Media
304 SS WIRE
Height
6.81
Micron Rating
125
ID Top
0.87
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH60-7-130SS-V
- Zoro #
- G822495531
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 6.81
Details
- Replaces OEM Part
- FILTREC DLD90B130B, FILTREC DLD90B130V, HY-PRO HP48NL7130WB, HY-PRO HP48NL7130WV, INTERNORMEN 303104, INTERNORMEN 01E90130G30EP, INTERNORMEN 01E90130G30EV, MAIN FILTER MF0060806, MAIN FILTER MF0576466, WIX D57B130BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 125
- ID Top
- 0.87
- OD Bottom
- 1.75
- Collapse Pressure
- 305
- OD Top
- 1.75
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.