HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP48NL7250WV
- Mfr # PMH60-7-250SS-V
- Zoro # G522477059
product price:Â
$
42.55
/ea
Key Features
Replaces OEM Part
FILTREC DLD90B250B, FILTREC DLD90B250V, HY-PRO HP48NL7250WB, HY-PRO HP48NL7250WV, INTERNORMEN 303105, INTERNORMEN 317247, INTERNORMEN 01E90250G30EP, INTERNORMEN 01E90250G30EV, MAIN FILTER MF0060807, MAIN FILTER MF0060808, WIX D57B250BV
Filter Media
304 SS WIRE
Height
6.81
Micron Rating
250
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH60-7-250SS-V
- Zoro #
- G522477059
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD90B250B, FILTREC DLD90B250V, HY-PRO HP48NL7250WB, HY-PRO HP48NL7250WV, INTERNORMEN 303105, INTERNORMEN 317247, INTERNORMEN 01E90250G30EP, INTERNORMEN 01E90250G30EV, MAIN FILTER MF0060807, MAIN FILTER MF0060808, WIX D57B250BV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 250
- Collapse Pressure
- 305
- ID Top
- 0.87
- OD Bottom
- 1.75
- OD Top
- 1.75
Dimensions
- Height
- 6.81
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.