Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP48NL73MV
- Mfr # PMH60-7-3G-V
- Zoro # G122474205
product price:Â
$
55.79
/ea
Key Features
Replaces OEM Part
FILTREC DLD90E03B, FILTREC DLD90E03V, HY-PRO HP48NL73MB, HY-PRO HP48NL73MV, INTERNORMEN 300102, INTERNORMEN 304114, INTERNORMEN 01E903VG30EP, INTERNORMEN 01E903VG30EV, MAIN FILTER MF0060821, MAIN FILTER MF0060822, WIX D57B03EV
Filter Media
MICROGLASS
Height
6.81
Micron Rating
3
Beta Ratio 1
200/3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH60-7-3G-V
- Zoro #
- G122474205
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD90E03B, FILTREC DLD90E03V, HY-PRO HP48NL73MB, HY-PRO HP48NL73MV, INTERNORMEN 300102, INTERNORMEN 304114, INTERNORMEN 01E903VG30EP, INTERNORMEN 01E903VG30EV, MAIN FILTER MF0060821, MAIN FILTER MF0060822, WIX D57B03EV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Beta Ratio 1
- 200/3
- OD Top
- 1.75
- ID Top
- 0.87
- OD Bottom
- 1.75
- Collapse Pressure
- 305
Dimensions
- Height
- 6.81
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.