HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP49L2225ME
- Mfr # PPL9400-22-25G-E.1
- Zoro # G922566827
product price:Â
$
88.99
/ea
Key Features
Height
22.36
Micron Rating
20
Beta Ratio 1
200/20
Collapse Pressure
365
ID Top
2.21
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPL9400-22-25G-E.1
- Zoro #
- G922566827
- UPC #
- -
- Country of Origin
- United States
- Micron Rating
- 20
- Beta Ratio 1
- 200/20
- Collapse Pressure
- 365
- ID Top
- 2.21
- Filter Media
- MICROGLASS
- ID Bottom
- 2.21
- Replaces OEM Part
- HY-PRO HP49L2225ME
- OD Bottom
- 3.79
- OD Top
- 3.79
Dimensions
- Height
- 22.36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.