Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP52HL106MV
- Mfr # PEP20400-10-6G-HC-V
- Zoro # G322554981
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 20250H6SLB000P, EPPENSTEINER 20250H6XLB000P, FILTER-MART 336796, FILTREC XD250G06B, FILTREC XD250G06BV, HYDAC/HYCON 319499, HYDAC/HYCON 0250DN006BH3HC, HYDAC/HYCON 0250DN006BH3HCV, HYDAC/HYCON 0250DN006BHHC, HYDAC/HYCON 0250DN006BHHCV, HY-PRO
Filter Media
MICROGLASS
Height
9.76
Micron Rating
5
OD Bottom
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20400-10-6G-HC-V
- Zoro #
- G322554981
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 20250H6SLB000P, EPPENSTEINER 20250H6XLB000P, FILTER-MART 336796, FILTREC XD250G06B, FILTREC XD250G06BV, HYDAC/HYCON 319499, HYDAC/HYCON 0250DN006BH3HC, HYDAC/HYCON 0250DN006BH3HCV, HYDAC/HYCON 0250DN006BHHC, HYDAC/HYCON 0250DN006BHHCV, HY-PRO
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- OD Bottom
- 3.07
- OD Top
- 3.07
- Collapse Pressure
- 3045
- ID Top
- 1.58
- Beta Ratio 1
- 200/4.5
Dimensions
- Height
- 9.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.