HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP52NL10250WB
- Mfr # PEP20400-10-250SS-V
- Zoro # G822487956
product price:Â
$
65.75
/ea
Key Features
Replaces OEM Part
FILTREC XD250T250A, FILTREC XD250T250AV, HY-PRO HP52NL10250WB, HY-PRO HP52NL10250WV, INTERNORMEN 302219, INTERNORMEN 315167, INTERNORMEN 01NL250250G30EP, INTERNORMEN 01NL250250G30EV, MAIN FILTER MF0436092, MAIN FILTER MF0436095, WIX D59E250TAV
Filter Media
304 SS WIRE
Height
9.76
Micron Rating
250
ID Top
1.59
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20400-10-250SS-V
- Zoro #
- G822487956
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC XD250T250A, FILTREC XD250T250AV, HY-PRO HP52NL10250WB, HY-PRO HP52NL10250WV, INTERNORMEN 302219, INTERNORMEN 315167, INTERNORMEN 01NL250250G30EP, INTERNORMEN 01NL250250G30EV, MAIN FILTER MF0436092, MAIN FILTER MF0436095, WIX D59E250TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 250
- ID Top
- 1.59
- OD Top
- 3.15
- Collapse Pressure
- 305
- OD Bottom
- 3.15
Dimensions
- Height
- 9.76
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.