Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP52NL1610WV
- Mfr # PEP20400-16-10SS-V
- Zoro # G922537773
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HY-PRO HP52NL1610WB, HY-PRO HP52NL1610WV, INTERNORMEN 312618, INTERNORMEN 01NL40010G30EP, INTERNORMEN 01NL40010G30EV
Height
15.63
Micron Rating
10
OD Top
3.15
Collapse Pressure
305
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20400-16-10SS-V
- Zoro #
- G922537773
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- HY-PRO HP52NL1610WB, HY-PRO HP52NL1610WV, INTERNORMEN 312618, INTERNORMEN 01NL40010G30EP, INTERNORMEN 01NL40010G30EV
- Micron Rating
- 10
- OD Top
- 3.15
- Collapse Pressure
- 305
- Filter Media
- 304 SS WIRE
- OD Bottom
- 3.15
- ID Top
- 1.59
Dimensions
- Height
- 15.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.