HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP52NL16500WB
- Mfr # PEP20400-16-500SS-V
- Zoro # G722516237
product price:Â
$
83.65
/ea
Key Features
Replaces OEM Part
FILTREC XD400T500A, FILTREC XD400T500AV, HY-PRO HP52NL16500WB, HY-PRO HP52NL16500WV, INTERNORMEN 311422, INTERNORMEN 01NL400500G30EP, INTERNORMEN 01NL400500G30EV, MAIN FILTER MF0436186, MAIN FILTER MF0578644, WIX D60E500TAV
Filter Media
304 SS WIRE
Height
15.63
Micron Rating
500
OD Top
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20400-16-500SS-V
- Zoro #
- G722516237
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC XD400T500A, FILTREC XD400T500AV, HY-PRO HP52NL16500WB, HY-PRO HP52NL16500WV, INTERNORMEN 311422, INTERNORMEN 01NL400500G30EP, INTERNORMEN 01NL400500G30EV, MAIN FILTER MF0436186, MAIN FILTER MF0578644, WIX D60E500TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 500
- OD Top
- 3.15
- Collapse Pressure
- 305
- OD Bottom
- 3.15
- ID Top
- 1.59
Dimensions
- Height
- 15.63
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.