Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP52NL1674WV
- Mfr # PEP20400-16-80SS-V
- Zoro # G122530079
product price:Â
$
121.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC XD400T80A, FILTREC XD400T80AV, HY-PRO HP52NL1674WB, HY-PRO HP52NL1674WV, INTERNORMEN 307257, INTERNORMEN 319300, INTERNORMEN 01NL40080G30EP, INTERNORMEN 01NL40080G30EV, MAIN FILTER MF0436188, MAIN FILTER MF0436191, WIX D60E80TAV
Filter Media
304 SS WIRE
Height
15.63
Micron Rating
80
OD Bottom
3.15
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP20400-16-80SS-V
- Zoro #
- G122530079
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC XD400T80A, FILTREC XD400T80AV, HY-PRO HP52NL1674WB, HY-PRO HP52NL1674WV, INTERNORMEN 307257, INTERNORMEN 319300, INTERNORMEN 01NL40080G30EP, INTERNORMEN 01NL40080G30EV, MAIN FILTER MF0436188, MAIN FILTER MF0436191, WIX D60E80TAV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 80
- OD Bottom
- 3.15
- OD Top
- 3.15
- ID Top
- 1.59
- Collapse Pressure
- 305
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.