HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP54HL43MB
- Mfr # PHY30-4-3G-HC-V
- Zoro # G822515390
product price:Â
$
50.39
/ea
Key Features
Replaces OEM Part
AIRFIL AFKOVL2593KP, BEHRINGER BE30P03AH, BEHRINGER BE30P03AHV, DONALDSON DT0030DHC5UM, DONALDSON P566686, EPPENSTEINER 930H3SLF000P, EPPENSTEINER 930H3XLF000P, EPPENSTEINER 930LAH3SLF000P, EPPENSTEINER 930LAH3XLF000P, EPPENSTEINER E400HL30H32LLLA, FILTER
Filter Media
MICROGLASS
Height
3.66
Micron Rating
3
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHY30-4-3G-HC-V
- Zoro #
- G822515390
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 3.66
Details
- Replaces OEM Part
- AIRFIL AFKOVL2593KP, BEHRINGER BE30P03AH, BEHRINGER BE30P03AHV, DONALDSON DT0030DHC5UM, DONALDSON P566686, EPPENSTEINER 930H3SLF000P, EPPENSTEINER 930H3XLF000P, EPPENSTEINER 930LAH3SLF000P, EPPENSTEINER 930LAH3XLF000P, EPPENSTEINER E400HL30H32LLLA, FILTER
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- Collapse Pressure
- 3045
- OD Top
- 1.38
- ID Top
- 0.48
- Beta Ratio 1
- 200/3
- OD Bottom
- 1.38
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.