HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP57HL1125WV

  • Mfr # PEP2360-11-25SS-HC-V

  • Zoro # G222511688


product price:  $217.99
/ea
Free Shipping & Returns

Key Features

OD Bottom
3.07
Micron Rating
25
Collapse Pressure
3045
Height
11.06
ID Top
1.58
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PEP2360-11-25SS-HC-V
Zoro #
G222511688
UPC #
-
Country of Origin
United States

Dimensions

Height
11.06

Details

OD Bottom
3.07
Micron Rating
25
Collapse Pressure
3045
ID Top
1.58
Filter Media
304 SS WIRE
OD Top
3.07
Replaces OEM Part
BALDWIN PT23325, DONALDSON P561439, EPPENSTEINER 2360G252P, EPPENSTEINER 2360G25C000P, FILTREC DVD2360W25B, FILTREC DVD2360W25V, HY-PRO HP57HL1125WB, HY-PRO HP57HL1125WV, MAIN FILTER MF0061825, MAIN FILTER MF0061826, REXROTH 2360G25C000M, REXROTH 2360G25C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products