Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP57HL15100WV
- Mfr # PEP2460-15-100SS-HC-V
- Zoro # G422529100
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
EPPENSTEINER 2460G1002P, EPPENSTEINER 2460G100C000P, FILTREC DVD2460W100B, FILTREC DVD2460W100V, HY-PRO HP57HL15100WB, HY-PRO HP57HL15100WV, MAIN FILTER MF0061863, MAIN FILTER MF0061864, REXROTH 2460G100C000M, REXROTH 2460G100C000V, WIX D90B100WV
Filter Media
304 SS WIRE
Height
15
Micron Rating
100
OD Top
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2460-15-100SS-HC-V
- Zoro #
- G422529100
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- EPPENSTEINER 2460G1002P, EPPENSTEINER 2460G100C000P, FILTREC DVD2460W100B, FILTREC DVD2460W100V, HY-PRO HP57HL15100WB, HY-PRO HP57HL15100WV, MAIN FILTER MF0061863, MAIN FILTER MF0061864, REXROTH 2460G100C000M, REXROTH 2460G100C000V, WIX D90B100WV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 100
- OD Top
- 3.07
- OD Bottom
- 3.07
- ID Top
- 1.58
- Collapse Pressure
- 3045