Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP57HL925WV
- Mfr # PEP2225-9-25SS-HC-V
- Zoro # G522497675
product price:Â
$
178.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
DONALDSON P561410, EPPENSTEINER 2225G252P, EPPENSTEINER 2225G25C000P, FILTRATION GROUP E2225DH3025, FILTREC DVD2225W25B, FILTREC DVD2225W25V, HY-PRO HP57HL925WB, HY-PRO HP57HL925WV, MAIN FILTER MF0061731, MAIN FILTER MF0061732, REXROTH 2225G25C000M, REXRO
Filter Media
304 SS WIRE
Height
9.13
Micron Rating
25
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PEP2225-9-25SS-HC-V
- Zoro #
- G522497675
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- DONALDSON P561410, EPPENSTEINER 2225G252P, EPPENSTEINER 2225G25C000P, FILTRATION GROUP E2225DH3025, FILTREC DVD2225W25B, FILTREC DVD2225W25V, HY-PRO HP57HL925WB, HY-PRO HP57HL925WV, MAIN FILTER MF0061731, MAIN FILTER MF0061732, REXROTH 2225G25C000M, REXRO
- Filter Media
- 304 SS WIRE
- Micron Rating
- 25
- Collapse Pressure
- 3045
- ID Top
- 1.58
- OD Top
- 3.07
- OD Bottom
- 3.07
Dimensions
- Height
- 9.13
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.