Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP57HL940MV
- Mfr # PEP2225-9-40G-HC-V
- Zoro # G622562099
product price:Â
$
106.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
HY-PRO HP57HL940MB, HY-PRO HP57HL940MV
Filter Media
MICROGLASS
Height
9.13
Micron Rating
40
OD Bottom
3.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PEP2225-9-40G-HC-V
- Zoro #
- G622562099
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 9.13
Details
- Replaces OEM Part
- HY-PRO HP57HL940MB, HY-PRO HP57HL940MV
- Filter Media
- MICROGLASS
- Micron Rating
- 40
- OD Bottom
- 3.07
- ID Top
- 1.58
- OD Top
- 3.07
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/37
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.