Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP59HL1310MB
- Mfr # PMH600-14-10G-HC-V
- Zoro # G022509366
product price:Â
$
230.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD600F10B, FILTREC DLD600F10V, HY-PRO HP59HL1310MB, HY-PRO HP59HL1310MV, HY-PRO HP59HL1316MB, HY-PRO HP59HL1316MV, INTERNORMEN 300266, INTERNORMEN 300726, INTERNORMEN 01E60010VGHREP, INTERNORMEN 01E60010VGHREV, MAIN FILTER MF0060715, MAIN FILTER
Filter Media
MICROGLASS
Height
13.66
Micron Rating
10
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH600-14-10G-HC-V
- Zoro #
- G022509366
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD600F10B, FILTREC DLD600F10V, HY-PRO HP59HL1310MB, HY-PRO HP59HL1310MV, HY-PRO HP59HL1316MB, HY-PRO HP59HL1316MV, INTERNORMEN 300266, INTERNORMEN 300726, INTERNORMEN 01E60010VGHREP, INTERNORMEN 01E60010VGHREV, MAIN FILTER MF0060715, MAIN FILTER
- Filter Media
- MICROGLASS
- Micron Rating
- 10
- Collapse Pressure
- 3045
- Beta Ratio 1
- 200/13
- OD Top
- 3.03
- OD Bottom
- 3.03
- ID Top
- 1.9
Dimensions
- Height
- 13.66
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.