Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP59HL133MB
- Mfr # PMH600-14-3G-HC-V
- Zoro # G022553444
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD600F03B, FILTREC DLD600F03V, HY-PRO HP59HL133MB, HY-PRO HP59HL133MV, INTERNORMEN 300723, INTERNORMEN 01E6003VGHREP, INTERNORMEN 01E6003VGHREV, MAIN FILTER MF0060711, MAIN FILTER MF0060712, WIX D54B03FV
Filter Media
MICROGLASS
Height
13.66
Micron Rating
3
OD Bottom
3.03
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH600-14-3G-HC-V
- Zoro #
- G022553444
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD600F03B, FILTREC DLD600F03V, HY-PRO HP59HL133MB, HY-PRO HP59HL133MV, INTERNORMEN 300723, INTERNORMEN 01E6003VGHREP, INTERNORMEN 01E6003VGHREV, MAIN FILTER MF0060711, MAIN FILTER MF0060712, WIX D54B03FV
- Filter Media
- MICROGLASS
- Micron Rating
- 3
- OD Bottom
- 3.03
- OD Top
- 3.03
- ID Top
- 1.9
- Beta Ratio 1
- 200/3
- Collapse Pressure
- 3045
Dimensions
- Height
- 13.66
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.