Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP59HL136MB
- Mfr # PMH600-14-5G-HC-V
- Zoro # G122554600
product price:Â
$
232.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD600F05B, FILTREC DLD600F05V, HY-PRO HP59HL136MB, HY-PRO HP59HL136MV, INTERNORMEN 300730, INTERNORMEN 01E6006VGHREP, INTERNORMEN 01E6006VGHREV, MAIN FILTER MF0060713, MAIN FILTER MF0060714, WIX D54B05FV
Filter Media
MICROGLASS
Height
13.66
Micron Rating
5
ID Top
1.9
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMH600-14-5G-HC-V
- Zoro #
- G122554600
- UPC #
- -
- Country of Origin
- United States
- Replaces OEM Part
- FILTREC DLD600F05B, FILTREC DLD600F05V, HY-PRO HP59HL136MB, HY-PRO HP59HL136MV, INTERNORMEN 300730, INTERNORMEN 01E6006VGHREP, INTERNORMEN 01E6006VGHREV, MAIN FILTER MF0060713, MAIN FILTER MF0060714, WIX D54B05FV
- Filter Media
- MICROGLASS
- Micron Rating
- 5
- ID Top
- 1.9
- Beta Ratio 1
- 200/4.5
- OD Top
- 3.03
- OD Bottom
- 3.03
- Collapse Pressure
- 3045
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.