Shop NATIONAL FILTERS
See all product information
Create Account
HYDRAULIC FILTER - PRESSURE LINE FOR HY-PRO HP59HL19250WB
- Mfr # PMH600-20-250SS-HC-V
- Zoro # G122547152
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Replaces OEM Part
FILTREC DLD900T250B, FILTREC DLD900T250V, HY-PRO HP59HL19250WB, HY-PRO HP59HL19250WV, INTERNORMEN 315380, INTERNORMEN 01E900250GHREP, INTERNORMEN 01E900250GHREV, MAIN FILTER MF0060796, MAIN FILTER MF0060797, WIX D56B250TV
Filter Media
304 SS WIRE
Height
19.45
Micron Rating
250
Collapse Pressure
3045
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PMH600-20-250SS-HC-V
- Zoro #
- G122547152
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 19.45
Details
- Replaces OEM Part
- FILTREC DLD900T250B, FILTREC DLD900T250V, HY-PRO HP59HL19250WB, HY-PRO HP59HL19250WV, INTERNORMEN 315380, INTERNORMEN 01E900250GHREP, INTERNORMEN 01E900250GHREV, MAIN FILTER MF0060796, MAIN FILTER MF0060797, WIX D56B250TV
- Filter Media
- 304 SS WIRE
- Micron Rating
- 250
- Collapse Pressure
- 3045
- ID Top
- 1.9
- OD Bottom
- 3.03
- OD Top
- 3.03
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.